Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Synthware Modified Schlenk Tube Flasks

Synthware Modified Schlenk Tube Flasks

50 ml, Flasks with 2 mm PTFE stopcock, 24/40
Catalog # 60003-078
Supplier:   Kemtech America
Supplier #:  F902450
Synthware Modified Schlenk Tube Flasks
Catalog # 60003-078
Supplier:  Kemtech America
Synthware Modified Schlenk Tube Flasks
Synthware Modified Schlenk Tube Flasks

50 ml, Flasks with 2 mm PTFE stopcock, 24/40

Price
$131.24
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Flasks are available with a choice of either 2 mm glass stopcock, 2 mm PTFE stopcock, or 0 to 4 mm high vacuum valve.

  • Heavy wall borosilicate construction
  • Ground glass joint
  • 3 stopper options

Our modified schlenk tube are available with Hi-Vacuum Valves, glass, or Teflon® stopcocks.

Specifications
  • Capacity:
    50 ml
  • Description:
    Flasks with 2 mm PTFE stopcock
  • [ST] joint size:
    24/40
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Replacement 2 mm glass plug
    Replacement 2 mm glass plug
    60005-162
    Log in for availability
    Each - $18.65

Product Information

  • Catalog #
    Availability
    Price
  • Replacement 2 mm PTFE Plug
    Replacement 2 mm PTFE Plug
    60005-114
    Log in for availability
    Each - $23.02

Product Information

  • Catalog #
    I.D.×W
    O-Ring size
    Availability
    Price
  • Viton® O-Ring
    Viton® O-Ring
    60004-994
    6.07×1.78 mm
    010
    Log in for availability
    Each - $1.82

Product Information

  • Catalog #
    Availability
    Price
  • Replacement Sstainless steel retention for glass stopcock, 2 mm (12/30 ST joint size)
    Replacement Sstainless steel retention for glass stopcock, 2 mm (12/30 ST joint size)
    60005-186
    Log in for availability
    Each - $3.95

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.