Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Synthware Distilling Adapters, 75°

Synthware Distilling Adapters, 75°

Synthware distilling adapter, 155 mm, 100 mm, 24/40
Catalog # 60000-612
Supplier:   Kemtech America
Supplier #:  A972440
Synthware Distilling Adapters, 75°
Catalog # 60000-612
Supplier:  Kemtech America
Synthware Distilling Adapters, 75°
Synthware Distilling Adapters, 75°

Synthware distilling adapter, 155 mm, 100 mm, 24/40

Price
$82.22
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Synthware distillation adapter with 75° angle.

  • 75° angle
  • Vacuum-tight seal
  • Accommodates thermometer
  • Compression cap and Viton® O-ring included

Features a compression cap and Viton® O-ring for a vacuum-tight seal of plain thermometer.

Specifications
  • [ST] joint:
    24/40
  • Width:
    100 mm
  • Description:
    Synthware distilling adapter
  • Height:
    155 mm
Accessories

Product Information

  • Catalog #
    I.D.×W
    O-Ring size
    Availability
    Price
  • Viton® O-Ring
    Viton® O-Ring
    60004-994
    6.07×1.78 mm
    010
    Log in for availability
    Each - $1.82

Product Information

  • Catalog #
    Material
    Cap Size
    Availability
    Price
  • Nylon cap
    Nylon cap
    60005-052
    Nylon
    13 mm
    Log in for availability
    Each - $1.86