Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Synthware Distilling Adapters, 75°

Synthware Distilling Adapters, 75°

Synthware distilling adapter, 110 mm, 55 mm, 19/22
  60000-610
Supplier #:  A971922
Synthware Distilling Adapters, 75°
  60000-610
Synthware Distilling Adapters, 75°
Synthware Distilling Adapters, 75°

Synthware distilling adapter, 110 mm, 55 mm, 19/22

 
$57.37
   
Each
Minimum order quantity is 1
 

Synthware distillation adapter with 75° angle.

  • 75° angle
  • Vacuum-tight seal
  • Accommodates thermometer
  • Compression cap and Viton® O-ring included

Features a compression cap and Viton® O-ring for a vacuum-tight seal of plain thermometer.

 
  • [ST] joint:
    19/22
  • Width:
    55 mm
  • Description:
    Synthware distilling adapter
  • Height:
    110 mm
Accessories

 

  •  
    Description
    I.D.×W
    O-Ring size
     
     
  • 60004-994
    Viton® O-Ring
    6.07×1.78 mm
    010
       
    Each - $1.82

 

  •  
    Description
    Material
    Cap Size
     
     
  • 60005-052
    Nylon cap
    Nylon
    13 mm
       
    Each - $1.86