Kik-Step® Step Stools, Cramer
Rolling step stool, 16" dia base, Silver, 350 lbs., 14"
Catalog # 59075-412
Supplier: Cramer
Supplier #: 1001-01
Jump to:
Product Details & Documents
These rolling step stools are constructed of solid steel.
- Wrap-around bumper
- Weight-activated retractable casters
- Painted in durable, mar-resistant powder epoxy
Shipping weight: 10 lbs.
Ordering information: Manufacturer’s ten-year limited warranty. Available in 11 colors with black ribbed safety steps.
Specifications
- Load capacity:350 lbs.
- Color:Silver
- Description:Rolling step stool, 16" dia base
- Height:14"
Accessories
Product Information
- Catalog #AvailabilityPrice
- Rubber bumper



