Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Computer Workstations, Mobile, Eagle MHC

Computer Workstations, Mobile, Eagle MHC

Stainless steel, 24×24"
Catalog # 58202-918
Supplier:   Eagle Group
Supplier #:  MCWS2424S
Computer Workstations, Mobile, Eagle MHC
Catalog # 58202-918
Supplier:  Eagle Group
Computer Workstations, Mobile, Eagle MHC
Computer Workstations, Mobile, Eagle MHC

Stainless steel, 24×24"

Price
$2,450.27
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Mobile wire computer workstation units offer 62% laminar flow.

  • Cantilevered shelf, undershelf, and keyboard drawer included

Wire shelving workstation top. Four 33" legs and C-frame for additional stability. Feature four 5" poly stem casters, two with brake. All units have standard working height of 38³/₈".

Documents

Specifications
  • W×D:
    24×24"
  • Worksurface color/finish:
    Stainless steel
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Mouse shelf
    Mouse shelf
    58202-978
    Log in for availability
    Each - $25.02

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel keyboard drawer
    Stainless steel keyboard drawer
    58202-976
    Log in for availability
    Each - $825.69

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.