Full Size Security Units, Eagle MHC
Chrome Mobile, Full-Size Security Unit. Includes Four Poly Stem Swivel Casters 5×11/4", Two With Brakes, 63¼", 33¼", 69", 100.2 kg (221 lbs.)
Catalog # 58202-386
Supplier: Eagle Group
Supplier #: CSC3060
Jump to:
Product Details & Documents
Security units are ideal for safely storing and transporting costly materials and items subject to pilferage.
- Heavy-gauge open-wire construction keeps contents visible for quick inventory checks
- Variety of sizes are available in stationary models or with casters for easy mobility
- All units are plated with a durable easy-to-clean finish
- Quick-action locking feature with hasps for padlock
- All units feature full-access double door swinging out at approximately 270°
Mobile security units feature 5" (127 mm) diameter swivel stem casters with poly tread, two with brake. Casters on stainless steel units are stainless steel. Casters on chrome and EAGLEgard® units are nickel-plated.
Packaging: Shipped knocked down for easy assembly and reduced transportation costs.
Specifications
- Width:33¼"
- Description:Chrome Mobile, Full-Size Security Unit. Includes Four Poly Stem Swivel Casters 5×11/4", Two With Brakes
- Height:69"
- Length:63¼"
- Weight:100.2 kg (221 lbs.)
Accessories
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Chrome Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Chrome Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Chrome Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Chrome Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Chrome Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Chrome Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Chrome Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Chrome Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Stainless Steel Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Stainless Steel Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Eaglegard® Hybrid Epoxy with Microgard®, Wire ShelfEaglegard® Hybrid Epoxy with Microgard®, Wire Shelf58202-08248L×24" W7.3 kg (16 lbs.)Log in for availability
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Chrome Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Stainless Steel Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Chrome Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Stainless Steel Wire ShelfStainless Steel Wire Shelf58202-93430L×24" W5.0 kg (11 lbs.)Log in for availabilityEach - $647.33
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Stainless Steel Wire ShelfStainless Steel Wire Shelf58202-93636L×30" W7.7 kg (17 lbs.)Log in for availabilityEach - $868.46
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Stainless Steel Wire ShelfStainless Steel Wire Shelf58202-93848L×30" W9.1 kg (20 lbs.)Log in for availabilityEach - $1,012.92
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Stainless Steel Wire ShelfStainless Steel Wire Shelf58202-94060L×30" W11.4 kg (25 lbs.)Log in for availabilityEach - $1,123.48
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Chrome Wire Shelf
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



