Full Size Security Units, Eagle MHC
Stainless Steel Mobile, Full-Size Security Unit. Includes Four Poly Stem Swivel Casters 5×11/4", Two With Brakes, 51¼", 27¼", 69", 83.9 kg (185 lbs.)
58202-380
: CSC2448S
Security units are ideal for safely storing and transporting costly materials and items subject to pilferage.
- Heavy-gauge open-wire construction keeps contents visible for quick inventory checks
- Variety of sizes are available in stationary models or with casters for easy mobility
- All units are plated with a durable easy-to-clean finish
- Quick-action locking feature with hasps for padlock
- All units feature full-access double door swinging out at approximately 270°
Mobile security units feature 5" (127 mm) diameter swivel stem casters with poly tread, two with brake. Casters on stainless steel units are stainless steel. Casters on chrome and EAGLEgard® units are nickel-plated.
: Shipped knocked down for easy assembly and reduced transportation costs.
- Width:27¼"
- Description:Stainless Steel Mobile, Full-Size Security Unit. Includes Four Poly Stem Swivel Casters 5×11/4", Two With Brakes
- Height:69"
- Length:51¼"
- Weight:83.9 kg (185 lbs.)
Accessories
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight



