Full Size Security Units, Eagle MHC
Chrome Stationary, Full-Size Security Unit, 51¼", 27¼, 67", 77.6 kg (171 lbs.)
58202-372
: SC2448
Security units are ideal for safely storing and transporting costly materials and items subject to pilferage.
- Heavy-gauge open-wire construction keeps contents visible for quick inventory checks
- Variety of sizes are available in stationary models or with casters for easy mobility
- All units are plated with a durable easy-to-clean finish
- Quick-action locking feature with hasps for padlock
- All units feature full-access double door swinging out at approximately 270°
Mobile security units feature 5" (127 mm) diameter swivel stem casters with poly tread, two with brake. Casters on stainless steel units are stainless steel. Casters on chrome and EAGLEgard® units are nickel-plated.
: Shipped knocked down for easy assembly and reduced transportation costs.
- Width:27¼
- Description:Chrome Stationary, Full-Size Security Unit
- Height:67"
- Length:51¼"
- Weight:77.6 kg (171 lbs.)
Accessories
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight
- DescriptionDimensionsWeight



