Full Size Security Units, Eagle MHC
Chrome Stationary, Full-Size Security Unit, 39¼", 17¼", 67", 55.8 kg (123 lbs.)
Catalog # 58202-370
Supplier: Eagle Group
: SC1436
Jump to:
Product Details & Documents
Security units are ideal for safely storing and transporting costly materials and items subject to pilferage.
- Heavy-gauge open-wire construction keeps contents visible for quick inventory checks
- Variety of sizes are available in stationary models or with casters for easy mobility
- All units are plated with a durable easy-to-clean finish
- Quick-action locking feature with hasps for padlock
- All units feature full-access double door swinging out at approximately 270°
Mobile security units feature 5" (127 mm) diameter swivel stem casters with poly tread, two with brake. Casters on stainless steel units are stainless steel. Casters on chrome and EAGLEgard® units are nickel-plated.
: Shipped knocked down for easy assembly and reduced transportation costs.
Specifications
- Width:17¼"
- Description:Chrome Stationary, Full-Size Security Unit
- Height:67"
- Length:39¼"
- Weight:55.8 kg (123 lbs.)
Accessories
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Chrome Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Chrome Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Chrome Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Chrome Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Chrome Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Chrome Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Chrome Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Chrome Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Stainless Steel Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Stainless Steel Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Eaglegard® Hybrid Epoxy with Microgard®, Wire ShelfEaglegard® Hybrid Epoxy with Microgard®, Wire Shelf58202-08248L×24" W7.3 kg (16 lbs.)Log in for availability
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Chrome Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Stainless Steel Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Chrome Wire Shelf
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Stainless Steel Wire ShelfStainless Steel Wire Shelf58202-93430L×24" W5.0 kg (11 lbs.)Log in for availabilityEach - $647.33
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Stainless Steel Wire ShelfStainless Steel Wire Shelf58202-93636L×30" W7.7 kg (17 lbs.)Log in for availabilityEach - $868.46
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Stainless Steel Wire ShelfStainless Steel Wire Shelf58202-93848L×30" W9.1 kg (20 lbs.)Log in for availabilityEach - $1,012.92
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Stainless Steel Wire ShelfStainless Steel Wire Shelf58202-94060L×30" W11.4 kg (25 lbs.)Log in for availabilityEach - $1,123.48
Product Information
- Catalog #DimensionsWeightAvailabilityPrice
- Chrome Wire Shelf



