Utility Carts, Eagle MHC
Chrome, Two-Shelf, Medium Duty Utility Cart, 36", 21", 37¾", 19.1 kg (42 lbs.)
58202-312
: EU2-2136C
Shelves feature QuadTruss® design, making shelves up to 25% stronger and provides a retaining ledge for increased stability and product retention.
- Optional cart configuration includes push or extended handle, four 33" (838 mm) posts, casters, and two or three shelves
- Height includes casters
Medium and heavy-duty carts come with two or three wire shelves featuring patented QuadTruss® design, with EAGLEBrite® zinc, chrome, or stainless steel finish. Two handles, posts and casters with donut bumpers. Medium duty carts have 500 lbs. cart capacity. Heavy duty have 800 lbs. cart capacity. Carts with solid shelf come with two chrome wire shelves and one stainless steel solid shelf.
: Includes two handles, two posts, four casters, and either two or three shelves. For options and accessories, please contact your Avantor representative for more information.
- Width:21"
- Description:Chrome, Two-Shelf, Medium Duty Utility Cart
- Height:37¾"
- Length:36"
- Weight:19.1 kg (42 lbs.)



