PYREX® Serological Pipettes, Corning
Pipet, sterile serological Pyrex®, 2 ml, 0.2 ml, 0.01 ml, Individually Packed
Supplier: Corning
: 7077-2N
Jump to:
Product Details & Documents
These sterile disposable 1 ml PYREX® serological pipettes, calibrated (TD) with blow-out, offer long, slender, tapered tips to make pipetting go faster and easier.
- All pipettes have negative graduations
- Fire-polished tips for burr-free, even flow rates
Easy-open Steri-View™ wrappers (one side paper, one side plastic) have color-coded sizes printed directly on the paper for easy identification by size.
: Colors conform to I.S.O. standards.
: Non sterile pipettes available in bulk package; sterile pipettes available in individual paper-plastic wrappers or as Multi-Pack in plastic bags.
Specifications
- Capacity:2 ml
- Description:Pipet, sterile serological Pyrex®
- Packed:Individually Packed
- Subdivisions:0.01 ml
- Negative graduations:0.2 ml



