Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Automatic Digital Refractometers, ATAGO®

Automatic Digital Refractometers, ATAGO®

DP-63, 13 VA, 17 x 16 x 7 cm (7 x 6 x 3"), 0.58 kg (1 lbs.)
Catalog # 47752-914
Supplier:   Atago
Supplier #:  3118-DP-63
Automatic Digital Refractometers, ATAGO®
Catalog # 47752-914
Supplier:  Atago
Automatic Digital Refractometers, ATAGO®
Automatic Digital Refractometers, ATAGO®

DP-63, 13 VA, 17 x 16 x 7 cm (7 x 6 x 3"), 0.58 kg (1 lbs.)

Price
$3,321.84
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

These digital refractometers offer automatic and accurate measurement of the refractive index and Brix scale.

Model RX-5000i-plus and RX-5000i are designed for the measurement of wide range of samples including emulsions. It has a measurement temperature of 5 to 75 °C (41 to 167 °F).

All models have a printer output, as well as a USB for connection to a computer.

Ordering information: Supplied with a one-year manufacturer’s warranty. A calibration certificate is available for each unit. Contact your Avantor representative for information.

Specifications
  • Model:
    DP-63
  • L×W×H:
    17 x 16 x 7 cm (7 x 6 x 3")
  • Electrical:
    13 VA
  • Weight:
    0.58 kg (1 lbs.)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.