Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Halogen Bulbs, Bulbtronics©

Halogen Bulbs, Bulbtronics©

Bulb, Higuchi, C6/single coil transverse, 1500 h, 35.56 mm, 35 mm, MR11, G4/2-pin, 12 V, 10 W, JCR-8297, 2600 K
Catalog # 47741-210
Supplier:   Bulbtronics
Supplier #:  0002301
Halogen Bulbs, Bulbtronics©
Catalog # 47741-210
Supplier:  Bulbtronics
Halogen Bulbs, Bulbtronics©
Halogen Bulbs, Bulbtronics©

Bulb, Higuchi, C6/single coil transverse, 1500 h, 35.56 mm, 35 mm, MR11, G4/2-pin, 12 V, 10 W, JCR-8297, 2600 K

Price
$12.15
Log in for availability
Each Case of 10
Minimum order quantity is 10
Product Details & Documents

Various halogen bulbs.

Specifications
  • Ø:
    35 mm
  • Max. temp.:
    2600 K
  • Description:
    Bulb, Higuchi
  • Length:
    35.56 mm
  • Filament:
    C6/single coil transverse
  • Bulb life:
    1500 h
  • Base:
    G4/2-pin
  • Model:
    MR11
  • Power:
    10 W
  • Voltage:
    12 V
  • OEM number:
    JCR-8297
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.