Halogen Bulbs, Bulbtronics©
Bulb, Higuchi, 20.07 mm Light Center Length, C6/single coil transverse, 2000 h, 33 mm, 11.94 mm, T4, G4/2-pin, 6 V, 20 W, JC-5607, 2800 K
Catalog # 47740-890
Jump to:
Discontinued
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:11.94 mm
- Max. temp.:2800 K
- Description:Bulb, Higuchi, 20.07 mm Light Center Length
- Length:33 mm
- Filament:C6/single coil transverse
- Bulb life:2000 h
- Base:G4/2-pin
- Model:T4
- Power:20 W
- Voltage:6 V
- OEM number:JC-5607



