Halogen Bulbs, Bulbtronics©
Bulb, Higuchi, C6/single coil transverse, 2000 h, 31 mm, 9.53 mm, T3, G4/2-pin, 6 V, 10 W, JC-5605, 2800 K
Catalog # 47740-884
Supplier: Bulbtronics
: 0002138
Jump to:
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:9.53 mm
- Max. temp.:2800 K
- Description:Bulb, Higuchi
- Length:31 mm
- Filament:C6/single coil transverse
- Bulb life:2000 h
- Base:G4/2-pin
- Model:T3
- Power:10 W
- Voltage:6 V
- OEM number:JC-5605
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



