Halogen Bulbs, Bulbtronics©
Bulb, Higuchi, C6/single coil transverse, 1000 h, 31 mm, 9.53 mm, T3, G4/2-pin, 24 V, 20 W, JC-5517, 2800 K
Catalog # 47740-870
Supplier: Bulbtronics
Supplier #: 0002131
Jump to:
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:9.53 mm
- Max. temp.:2800 K
- Description:Bulb, Higuchi
- Length:31 mm
- Filament:C6/single coil transverse
- Bulb life:1000 h
- Base:G4/2-pin
- Model:T3
- Power:20 W
- Voltage:24 V
- OEM number:JC-5517
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



