Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Halogen Bulbs, Bulbtronics©

Bulb, Higuchi, C6/single coil transverse, 2000 h, 31 mm, 7.87 mm, T2 1/2, G4/2-pin, 12 V, 20 W, JC-5017, 2800 K
  47740-832
Halogen Bulbs, Bulbtronics©
  47740-832
 :  
Halogen Bulbs, Bulbtronics©
Halogen Bulbs, Bulbtronics©

Bulb, Higuchi, C6/single coil transverse, 2000 h, 31 mm, 7.87 mm, T2 1/2, G4/2-pin, 12 V, 20 W, JC-5017, 2800 K

 
 

Various halogen bulbs.

 
  • Ø:
    7.87 mm
  • Max. temp.:
    2800 K
  • Description:
    Bulb, Higuchi
  • Length:
    31 mm
  • Filament:
    C6/single coil transverse
  • Bulb life:
    2000 h
  • Base:
    G4/2-pin
  • Model:
    T2 1/2
  • Power:
    20 W
  • Voltage:
    12 V
  • OEM number:
    JC-5017