Halogen Bulbs, Bulbtronics©
Bulb, Eiko, Dichroic Reflector, C6/single coil transverse, 2000 h, 35.56 mm, 34.98 mm, MR11, GZ4/2-pin, 12 V, 12 W, 15115, 2900 K
Catalog # 47740-450
Jump to:
Discontinued
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:34.98 mm
- Max. temp.:2900 K
- Description:Bulb, Eiko, Dichroic Reflector
- Length:35.56 mm
- Filament:C6/single coil transverse
- Bulb life:2000 h
- Base:GZ4/2-pin
- Model:MR11
- Power:12 W
- Voltage:12 V
- OEM number:15115



