Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Halogen Bulbs, Bulbtronics©

Bulb, General Electric, 30 mm Light Center Length, CBAR6/C6F/single coil flat/oval transverse, 50 h, 50.8 mm, 12.7 mm, T4, G6.35/2-pin, 24 V, 150 W, 13598, 3300 K
  47740-094
Halogen Bulbs, Bulbtronics©
  47740-094
 :  
Halogen Bulbs, Bulbtronics©
Halogen Bulbs, Bulbtronics©

Bulb, General Electric, 30 mm Light Center Length, CBAR6/C6F/single coil flat/oval transverse, 50 h, 50.8 mm, 12.7 mm, T4, G6.35/2-pin, 24 V, 150 W, 13598, 3300 K

 
 

Various halogen bulbs.

 
  • Ø:
    12.7 mm
  • Max. temp.:
    3300 K
  • Description:
    Bulb, General Electric, 30 mm Light Center Length
  • Length:
    50.8 mm
  • Filament:
    CBAR6/C6F/single coil flat/oval transverse
  • Bulb life:
    50 h
  • Base:
    G6.35/2-pin
  • Model:
    T4
  • Power:
    150 W
  • Voltage:
    24 V
  • OEM number:
    13598
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.