Halogen Bulbs, Philips, Bulbtronics©
Bulb, Philips, 4.57 mm Light Center Length, CBAR6/C6F/single coil flat/oval transverse, 1000 h, 44 mm, 11.18 mm, T3 1/2, GY6.35/2-pin, 12 V, 100 W, 256768, 3200 K
Catalog # 47739-722
Supplier: Bulbtronics
Supplier #: 0001557
Jump to:
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:11.18 mm
- Max. temp.:3200 K
- Description:Bulb, Philips, 4.57 mm Light Center Length
- Length:44 mm
- Filament:CBAR6/C6F/single coil flat/oval transverse
- Bulb life:1000 h
- Base:GY6.35/2-pin
- Model:T3 1/2
- Power:100 W
- Voltage:12 V
- OEM number:256768
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



