Halogen Bulbs, Bulbtronics©
Bulb, Eiko, 34.8 mm Light Center Length, CC8/coiled coil axial, 1000 h, 62 mm, 12.7 mm, T4, BA15D/DC Bayonet, 120 V, 150 W, 15246, 2950 K
Catalog # 47739-642
Jump to:
Discontinued
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:12.7 mm
- Max. temp.:2950 K
- Description:Bulb, Eiko, 34.8 mm Light Center Length
- Length:62 mm
- Filament:CC8/coiled coil axial
- Bulb life:1000 h
- Base:BA15D/DC Bayonet
- Model:T4
- Power:150 W
- Voltage:120 V
- OEM number:15246
- Cat. No.:47739-642



