Halogen Bulbs, Bulbtronics©
Bulb, Eiko, 19.56 mm Light Center Length, C6/single coil transverse, 100 h, 30 mm, 9.53 mm, T3, G4/2-pin, 6 V, 20 W, 10330, 3200 K
47739-624
Various halogen bulbs.
- Ø:9.53 mm
- Max. temp.:3200 K
- Description:Bulb, Eiko, 19.56 mm Light Center Length
- Length:30 mm
- Filament:C6/single coil transverse
- Bulb life:100 h
- Base:G4/2-pin
- Model:T3
- Power:20 W
- Voltage:6 V
- OEM number:10330



