Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Halogen Bulbs, Bulbtronics©

Bulb, Eiko, Dichroic Reflector, CC6/coiled coil transverse, 40 h, 44.45 mm, 50.8 mm, MR16, GX5.3/2-pin, 21 V, 150 W, 02290, 3350 K
Catalog # 47739-386
Halogen Bulbs, Bulbtronics©
Catalog # 47739-386
Supplier:  
Halogen Bulbs, Bulbtronics©
Halogen Bulbs, Bulbtronics©

Bulb, Eiko, Dichroic Reflector, CC6/coiled coil transverse, 40 h, 44.45 mm, 50.8 mm, MR16, GX5.3/2-pin, 21 V, 150 W, 02290, 3350 K

Discontinued
Product Details & Documents

Various halogen bulbs.

Specifications
  • Ø:
    50.8 mm
  • Max. temp.:
    3350 K
  • Description:
    Bulb, Eiko, Dichroic Reflector
  • Length:
    44.45 mm
  • Filament:
    CC6/coiled coil transverse
  • Bulb life:
    40 h
  • Base:
    GX5.3/2-pin
  • Model:
    MR16
  • Power:
    150 W
  • Voltage:
    21 V
  • OEM number:
    02290