Halogen Bulbs, Philips, Bulbtronics©
Bulb, Philips, 19.81 mm Light Center Length (also replacement bulb for microscope models 1130, DXH110BU-F, DXH110BU-Q, H110BG-E, H110BU-B, H110BU-E, H110BU-H, H110BU-PP4, H110BU-PPU, H110TU-H, H110TU-PP4, XH110BG-J, XH110BG-Q, XH110BU-F, XH110BU-J, XH110TG-F XH110TG-Q, XH110TU-F, XH110TU-Q), C6/single coil transverse, 100 h, 31 mm, 9.53 mm, T3, G4/2-pin, 6 V, 20 W, 7388, 3200 K
Catalog # 47738-578
Supplier: Bulbtronics
Supplier #: 0000986
Jump to:
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:9.53 mm
- Max. temp.:3200 K
- Description:Bulb, Philips, 19.81 mm Light Center Length (also replacement bulb for microscope models 1130, DXH110BU-F, DXH110BU-Q, H110BG-E, H110BU-B, H110BU-E, H110BU-H, H110BU-PP4, H110BU-PPU, H110TU-H, H110TU-PP4, XH110BG-J, XH110BG-Q, XH110BU-F, XH110BU-J, XH110TG-F XH110TG-Q, XH110TU-F, XH110TU-Q)
- Length:31 mm
- Filament:C6/single coil transverse
- Bulb life:100 h
- Base:G4/2-pin
- Model:T3
- Power:20 W
- Voltage:6 V
- OEM number:7388
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



