Halogen Bulbs, Philips, Bulbtronics©
Bulb, Philips, C6/single coil transverse, 50 h, 41.91 mm, 50.8 mm, MR16, GZ6.35/2-pin, 12 V, 100 W, 6834, 3350 K
47738-534
: 0000964
Various halogen bulbs.
- Ø:50.8 mm
- Max. temp.:3350 K
- Description:Bulb, Philips
- Length:41.91 mm
- Filament:C6/single coil transverse
- Bulb life:50 h
- Base:GZ6.35/2-pin
- Model:MR16
- Power:100 W
- Voltage:12 V
- OEM number:6834



