Halogen Bulbs, Bulbtronics©
Bulb, General Electric, 22.23 mm Light Center Length, C6/single coil transverse, 4000 h, 47.63 mm, 50.8 mm, MR16, GX5.3/2-pin, 12 V, 71 W, 20843, 3050 K
Catalog # 47737-692
Jump to:
Discontinued
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:50.8 mm
- Max. temp.:3050 K
- Description:Bulb, General Electric, 22.23 mm Light Center Length
- Length:47.63 mm
- Filament:C6/single coil transverse
- Bulb life:4000 h
- Base:GX5.3/2-pin
- Model:MR16
- Power:71 W
- Voltage:12 V
- OEM number:20843



