Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Halogen Bulbs, Bulbtronics©

Halogen Bulbs, Bulbtronics©

Bulb, Higuchi, C6/single coil transverse, 2000 h, 44 mm, 9.53 mm, T3, GY6.35/2-pin, 12 V, 100 W, JC-5057, 2800 K
  47737-570
Supplier #:  0000486
Halogen Bulbs, Bulbtronics©
  47737-570
Halogen Bulbs, Bulbtronics©
Halogen Bulbs, Bulbtronics©

Bulb, Higuchi, C6/single coil transverse, 2000 h, 44 mm, 9.53 mm, T3, GY6.35/2-pin, 12 V, 100 W, JC-5057, 2800 K

 
$5.85
   
Each Case of 10
Minimum order quantity is 10
 

Various halogen bulbs.

 
  • Ø:
    9.53 mm
  • Max. temp.:
    2800 K
  • Description:
    Bulb, Higuchi
  • Length:
    44 mm
  • Filament:
    C6/single coil transverse
  • Bulb life:
    2000 h
  • Base:
    GY6.35/2-pin
  • Model:
    T3
  • Power:
    100 W
  • Voltage:
    12 V
  • OEM number:
    JC-5057
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.