Halogen Bulbs, Bulbtronics©
Bulb, Higuchi, 33 mm Light Center Length, CC2V, 1500 h, 45 mm, 12.7 mm, T4, E11/mini-candelabra, 110 V/130 V, 50 W, JD-7003, 2900 K
Catalog # 47737-388
Supplier: Bulbtronics
Supplier #: 0000395
Jump to:
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:12.7 mm
- Max. temp.:2900 K
- Description:Bulb, Higuchi, 33 mm Light Center Length
- Length:45 mm
- Filament:CC2V
- Bulb life:1500 h
- Base:E11/mini-candelabra
- Model:T4
- Power:50 W
- Voltage:110 V/130 V
- OEM number:JD-7003
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



