Halogen Bulbs, Bulbtronics©
Bulb, Higuchi, Dichroic Reflector, CC2V, 2000 h, 55.12 mm, 50.8 mm, MR16, GU10/twist and lock, 110 V/120 V, 50 W, JDR-9825FP, 2750 K
Catalog # 47737-378
Jump to:
Discontinued
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:50.8 mm
- Max. temp.:2750 K
- Description:Bulb, Higuchi, Dichroic Reflector
- Length:55.12 mm
- Filament:CC2V
- Bulb life:2000 h
- Base:GU10/twist and lock
- Model:MR16
- Power:50 W
- Voltage:110 V/120 V
- OEM number:JDR-9825FP



