Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Germicidal Bulbs

Germicidal Bulbs

Bulb, Linear Double Ended, Sankyo Denki, Rapid Start (Circuitry), T10, 40 W, 253.7 nm, G13/medium 2-pin, 8000 h, 1198 mm, 32.5 mm
Catalog # 47736-198
Supplier #:  0000179
Germicidal Bulbs
Catalog # 47736-198
Supplier:  
Germicidal Bulbs
Germicidal Bulbs

Bulb, Linear Double Ended, Sankyo Denki, Rapid Start (Circuitry), T10, 40 W, 253.7 nm, G13/medium 2-pin, 8000 h, 1198 mm, 32.5 mm

Discontinued
Product Details & Documents

Various germicidal bulbs.

Specifications
  • Ø:
    32.5 mm
  • Description:
    Bulb, Linear Double Ended, Sankyo Denki, Rapid Start (Circuitry)
  • Length:
    1198 mm
  • Bulb life:
    8000 h
  • Base:
    G13/medium 2-pin
  • Model:
    T10
  • Power:
    40 W
  • Wavelength:
    253.7 nm