Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Germicidal Bulbs

Germicidal Bulbs

Bulb, Linear Double Ended, Philips, Hot Cathode, T8, 15 W, 253.7 nm, G13/medium 2-pin, 8000 h, 457.2 mm, 25.4 mm
Catalog # 47736-154
Supplier:   Bulbtronics
Supplier #:  0000157
Germicidal Bulbs
Catalog # 47736-154
Supplier:  Bulbtronics
Germicidal Bulbs
Germicidal Bulbs

Bulb, Linear Double Ended, Philips, Hot Cathode, T8, 15 W, 253.7 nm, G13/medium 2-pin, 8000 h, 457.2 mm, 25.4 mm

Price
$155.35
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Various germicidal bulbs.

Specifications
  • Ø:
    25.4 mm
  • Description:
    Bulb, Linear Double Ended, Philips, Hot Cathode
  • Length:
    457.2 mm
  • Bulb life:
    8000 h
  • Base:
    G13/medium 2-pin
  • Model:
    T8
  • Power:
    15 W
  • Wavelength:
    253.7 nm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.