Germicidal Bulbs
Bulb, Linear Double Ended, Ushio, T8, 10 W, 253.7 nm, G13/medium 2-pin, 8000 h, 330 mm, 25.4 mm
Catalog # 47736-152
Jump to:
Discontinued
Product Details & Documents
Various germicidal bulbs.
Specifications
- Ø:25.4 mm
- Description:Bulb, Linear Double Ended, Ushio
- Length:330 mm
- Bulb life:8000 h
- Base:G13/medium 2-pin
- Model:T8
- Power:10 W
- Wavelength:253.7 nm



