Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Protector® Standard Storage Cabinets, Labconco®

Protector® Standard Storage Cabinets, Labconco®

Standard base cabinet, 1 door, left hinge, 18", 35½", 90 lbs., No
Catalog # 46610-538
Supplier:   Labconco
Supplier #:  9900700
Protector® Standard Storage Cabinets, Labconco®
Catalog # 46610-538
Supplier:  Labconco
Protector® Standard Storage Cabinets, Labconco®
Protector® Standard Storage Cabinets, Labconco®

Standard base cabinet, 1 door, left hinge, 18", 35½", 90 lbs., No

Price
$2,000.00
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Standard cabinets support Labconco® laboratory hoods and can be used for storage of small laboratory instruments.

  • Available in six widths and two heights. Single-door models can be ordered with left or right hinge opening

Cabinets are constructed of white epoxy-coated steel and include one 20.3 cm (8") filler panel to increase cabinet’s overall depth from 55.9cm (22") to 76.2 cm (30"), for installation flush to wall.

Ordering information: Items designated as REDISHIP can be shipped within 48 hours of receiving your order. Cabinets are supplied with manual-closing, non-locking doors; four leveling feet; and one 20.3 cm (8") filler panel. Shelves (sold separately) are available for all cabinet widths. A work surface (also sold separately) is required for these cabinets, when used to support hoods without integral bottoms.

Specifications
  • Width:
    18"
  • Description:
    Standard base cabinet
  • Height:
    35½"
  • Shipping weight:
    90 lbs.
  • Type:
    1 door, left hinge
  • Rediship:
    No
Accessories

Product Information

  • Catalog #
    Width
    Height
    Availability
    Price
  • Shelf kit
    Shelf kit
    46620-120
    12"
    84"
    Log in for availability
    Each - $274.00

Product Information

  • Catalog #
    Width
    Height
    Availability
    Price
  • Shelf kit
    Shelf kit
    46620-122
    18"
    72"
    Log in for availability
    Each - $285.00

Product Information

  • Catalog #
    Width
    Height
    Availability
    Price
  • Shelf kit
    Shelf kit
    46620-124
    24"
    72"
    Log in for availability
    Each - $300.00

Product Information

  • Catalog #
    Width
    Height
    Availability
    Price
  • Shelf kit
    Shelf kit
    46620-126
    30"
    67"
    Log in for availability
    Each - $315.00

Product Information

  • Catalog #
    Width
    Height
    Availability
    Price
  • Shelf kit
    Shelf kit
    46620-128
    36"
    65"
    Log in for availability
    Each - $325.00

Product Information

  • Catalog #
    Width
    Height
    Availability
    Price
  • Shelf kit
    Shelf kit
    46620-130
    48"
    67"
    Log in for availability
    Each - $340.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.