Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Protector® Acid Storage Cabinets, Labconco®

Protector® Acid Storage Cabinets, Labconco®

Acids storage cabinet, 1 door, right hinge, 18", 22", 31½ - 32¾", 85 lbs., No
Catalog # 46610-480
Supplier:   Labconco
Supplier #:  9905100
Protector® Acid Storage Cabinets, Labconco®
Catalog # 46610-480
Supplier:  Labconco
Protector® Acid Storage Cabinets, Labconco®
Protector® Acid Storage Cabinets, Labconco®

Acids storage cabinet, 1 door, right hinge, 18", 22", 31½ - 32¾", 85 lbs., No

Price
$2,550.00
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Safely store and vent acids and other highly corrosive liquids.

  • Cabinets are constructed of durable white epoxy-coated steel with corrosion-resistant polyethylene interior liner
  • Equipped with leveling legs and rear vent connection cutouts for venting the cabinet into a laboratory hood

Include one 20.3 cm (8") filler panel to increase cabinet’s overall depth from 55.9 cm (22") to 76.2 cm (30"), for installation flush to wall.

Accessories information: Accessory interior shelf kits include powder-coated steel shelf, acid-resistant PVC tray and mounting hardware. The accessory vent kit is used for venting the Protector Acid Storage Cabinet through the work surface and into the fume hood. Includes one plastic vent tube assembly complete with 2" diameter threaded connection locknut, flexible tubing and vent extension. For use with Labconco benchtop Protector® Premier, XL, and XStream Fume Hoods.

Ordering information: Items designated as REDISHIP can be shipped within 48 hours of receiving your order. Cabinets are supplied with manual-closing, non-locking doors; vacuum-formed PVC liner; two rear vent connection cutouts; four leveling feet; and one 20.3cm (8") filler panel. Shelves (sold separately) are available for all cabinet widths. Shelf kits include a PVC tray. A work surface (sold separately) is required for these cabinets, when used to support hoods without integral bottoms. A vent kit (sold separately) is available for venting the cabinet through the work surface and into a laboratory hood.

Specifications
  • Depth:
    22"
  • Width:
    18"
  • Description:
    Acids storage cabinet
  • Height:
    31½ - 32¾"
  • Shipping weight:
    85 lbs.
  • Type:
    1 door, right hinge
  • Rediship:
    No
Accessories

Product Information

  • Catalog #
    For use with
    Shipping weight
    Availability
    Price
  • Vent kit
    Vent kit
    15202-504
    Protector® Acid Storage Cabinets
    5 lbs.
    Log in for availability
    Each - $420.00

Product Information

  • Catalog #
    For use with
    Shipping weight
    Availability
    Price
  • Shelf kit
    Shelf kit
    46610-482
    30W" Protector® Acid Storage Cabinets
    10 lbs.
    Log in for availability
    Each - $400.00

Product Information

  • Catalog #
    For use with
    Shipping weight
    Availability
    Price
  • Shelf kit
    Shelf kit
    46610-484
    36W" Protector® Acid Storage Cabinets
    12 lbs.
    Log in for availability
    Each - $440.00

Product Information

  • Catalog #
    For use with
    Shipping weight
    Availability
    Price
  • Shelf kit
    Shelf kit
    46610-486
    48W" Protector® Acid Storage Cabinets
    15 lbs.
    Log in for availability
    Each - $485.00

Product Information

  • Catalog #
    For use with
    Shipping weight
    Availability
    Price
  • Shelf kit
    Shelf kit
    46620-132
    18W" Protector® Acid Storage Cabinets
    7 lbs.
    Log in for availability
    Each - $340.00

Product Information

  • Catalog #
    For use with
    Shipping weight
    Availability
    Price
  • Shelf kit
    Shelf kit
    46620-134
    24W" Protector® Acid Storage Cabinets
    8 lbs.
    Log in for availability
    Each - $370.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.