Sample Thieves (Bacon Bombs), Koehler
Plexiglass, 118 ml (4 oz.), 40.1×246 mm (1⅝×9¹¹⁄₁₆"), Buna-N O-ring
Catalog # 37000-202
Supplier: Koehler
: K27772
Jump to:
Product Details & Documents
Devices obtain samples from any level in storage tanks, tank cars, and drums
A plunger assembly opens to admit the sample when the thief strikes the bottom of the tank or is triggered by a secondary trip line. Plunger locking cam provides a tight closure during transport, except for 2.8cm (11/8") diameter models, which are designed for sampling through narrow pipes and openings.
Specifications
- Capacity:118 ml (4 oz.)
- Material:Plexiglass
- O.D.×L:40.1×246 mm (1⅝×9¹¹⁄₁₆")
- Seal type:Buna-N O-ring



