PYREX® Capillary Melting Point Tubes, Corning
Capillary Melting Point Tubes, One End Open, 90 mm, 1.5 to 1.8 mm
Supplier: Corning
Supplier #: 9530-3
Jump to:
Product Details & Documents
Quality glassware at an affordable price.
- Disposable
- Available open-ended on both sides or closed on one side
- Made from no. 7740 glass
All tubes have a 0.2 to 0.25 mm wall range.
Documents
Specifications
- Ext.Ø:1.5 to 1.8 mm
- Description:Capillary Melting Point Tubes, One End Open
- Length:90 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



