Scrub Stations, Mortech®
Double scrub station, 71 cm (28"), 160 cm (63"), 91 cm (36")
Catalog # 29000-016
Supplier: Mopec
Supplier #: SS102
Jump to:
Product Details & Documents
All stainless steel construction and rounded inside corners allow these scrub stations to be cleaned easily.
- High side panels control splashing
- Soap may be dispensed via a knee/thigh-operated panel, foot pump, or hand pump
A thermostatically controlled mixing valve ensures the proper water temperature. Drain connection is 3.8 cm (1½"). Double scrub stations feature a Plexiglas® screen in between the two faucets. Water may be operated by a hands-free infrared sensor, knee/thigh-operated push panel, or foot pedal.
Ordering information: Optional accessories include a battery-operated or mechanical dial timer, a fluorescent light fixture, and a bottom skirt for concealing plumbing lines; contact your Avantor sales representative for more information.
Caution: Note: Please specify desired soap and water controls when ordering.
Specifications
- Width:71 cm (28")
- Description:Double scrub station
- Height:91 cm (36")
- Length:160 cm (63")



