PYREX® Roller Bottles, Corning
Short Neck, Threaded, 840 cm², 110 mm, 45 mm, PP cap, 285 mm, 168 - 252 ml
Catalog # 22877-228
Product available on GSA Advantage®
Supplier: Corning
Supplier #: 1425-285
PYREX® Roller Bottles, Corning
Catalog # 22877-228
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
PYREX®, borosilicate glass.
- Optical clarity and mechanical strength
- Withstand wet or dry sterilization
Delivery information: Supplied with 38 mm deep skirted GPI 38-430 threaded phenolic screw cap with rubber liner.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Cap Size:45 mm
- Cap type:PP cap
- Description:Short Neck, Threaded
- Height:285 mm
- Medium volume:168 - 252 ml
- Outer diameter:110 mm
- Culture area:840 cm²
- Cat. No.:22877-228
- Environmental Certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



