Optimize PTFE Tubings
PTFE tubing, natural, 0.040", PTFE, 0.100", 50 ft.
Catalog # 21510-591
Supplier: Optimize
: 10-15-00206
Jump to:
Product Details & Documents
Good for general/ low pressure applications.
- Various OD and ID options
- Chemically inert to most solvents
- Easy to cut
- Translucent for easy monitoring
Specifications
- Ext.Ø:0.100"
- Ø int.:0.040"
- Description:PTFE tubing, natural
- Length:50 ft.
- Material:PTFE



