Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Two-Layer Rubber ESD Mat, STATICO

Gray, Studs Installed, 61 cm x 91 cm x 2.03 mm (24" x 36" x 0.080")
Catalog # 14223-800
Supplier:   Statico
 :  S1460-2436GYWS
Two-Layer Rubber ESD Mat, STATICO
Catalog # 14223-800
Supplier:  Statico
Two-Layer Rubber ESD Mat, STATICO
Two-Layer Rubber ESD Mat, STATICO

Gray, Studs Installed, 61 cm x 91 cm x 2.03 mm (24" x 36" x 0.080")

Price
$262.23
Log in for availability
Each
Product Details & Documents

The S1400 Series is a two-layer, heat and chemical resistant rubber matting

This product is ideal for anti static workstations where repair work and soldering is performed. The first layer, available in Blue or Gray with Paper Finish, is a static dissipative work surface and the second layer, available only in black with diamond finish, is a conductive one. The 1400 series provides the highest quality rubber matting in the industry.

Certifications: Meets ANSI/ESD S20.20-2014.

Ordering information: Includes one (1) 4.6m (15 ft.) Mat/Wrist Strap Common Point Grounding Cord and two (2) 10mm (3/8 in.) Male Studs.

Specifications
  • Color:
    Gray
  • Size:
    61 cm x 91 cm x 2.03 mm (24" x 36" x 0.080")
  • Includes:
    Studs Installed