Agate Mixer Beads, Retsch
Agate Beads, 9/10 mm, Agate, 9 mm
Catalog # 14214-616
Supplier: Retsch
Supplier #: 053680026
Jump to:
Product Details & Documents
These beads are for use with MM 200 Mixers from Retsch.
- Composition is approximately 99.9% SiO₂
- Degree of hardness of 7 Mohs
- Approximate density is 2600 kg/m³
Specifications
- Ø:9/10 mm
- Description:Agate Beads
- Material:Agate
- Size:9 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



