Polypropylene Cabinets, SciMatCo
Acids cabinet, 3 shelves, 100x 2½ L bottles, 18½", 48", 60"
Catalog # 13500-912
Supplier: Scientific Materials
Supplier #: SC5060
Jump to:
Product Details & Documents
White polypropylene construction will never rust or corrode.
- Excellent chemical resistance for even the harshest chemicals
- Supplied with lock and two keys for security
Available as an accessory, polypropylene nitric acid compartment 18500-072 fits inside 13500-912 and 13500-910 to isolate nitric acid or nitric acid spills from all other products in the cabintet.
Fully welded interior seams are liquid-tight meeting OSHA’s standard for secondary containment. These smooth, easy to clean polypropylene cabinets are also excellent for clean room applications.
Specifications
- Width:48"
- Capacity:100x 2½ L bottles
- Description:Acids cabinet
- Height:60"
- Length:18½"
- Type:3 shelves
Accessories
Product Information
- Catalog #CapacityFor use withAvailabilityPrice
- Nitric acid isolation compartmentNitric acid isolation compartment18500-0720.7 gal. bottles18500-068, 14212-950, 18500-040, 18500-032, 18500-038, 18500-036, 18500-034, 18500-024 18500-030, 18500-028, 18500-026, 14212.958, 18500-058, 18500-060, 18500-066, 18500-070, 18500-010, 18500-008, 18500-014, 18500-012 13500-912, 13500-910Log in for availabilityEach - $407.78



