Polypropylene Cabinets, SciMatCo
Acids bench cabinet, 6x 2½ L bottles, 16½", 16", 16"
Catalog # 13500-908
Supplier: Scientific Materials
Supplier #: SC5000
Jump to:
Product Details & Documents
White polypropylene construction will never rust or corrode.
- Excellent chemical resistance for even the harshest chemicals
- Supplied with lock and two keys for security
Available as an accessory, polypropylene nitric acid compartment 18500-072 fits inside 13500-912 and 13500-910 to isolate nitric acid or nitric acid spills from all other products in the cabintet.
Fully welded interior seams are liquid-tight meeting OSHA’s standard for secondary containment. These smooth, easy to clean polypropylene cabinets are also excellent for clean room applications.
Specifications
- Width:16"
- Capacity:6x 2½ L bottles
- Description:Acids bench cabinet
- Height:16"
- Length:16½"
Accessories
Product Information
- Catalog #CapacityFor use withAvailabilityPrice
- Nitric acid isolation compartmentNitric acid isolation compartment18500-0720.7 gal. bottles18500-068, 14212-950, 18500-040, 18500-032, 18500-038, 18500-036, 18500-034, 18500-024 18500-030, 18500-028, 18500-026, 14212.958, 18500-058, 18500-060, 18500-066, 18500-070, 18500-010, 18500-008, 18500-014, 18500-012 13500-912, 13500-910Log in for availabilityEach - $407.78
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



