Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Sludge Judge® Sampling Tools

Sludge Judge® II sampler, complete unit, 178 ml (6 oz.)/ft, 15 ft (3×5)
Catalog # 13500-386
Supplier:   NASCO SAMPLING LLC
 :  B01355
Sludge Judge® Sampling Tools
Catalog # 13500-386
Supplier:  NASCO SAMPLING LLC
Sludge Judge® Sampling Tools
Sludge Judge® Sampling Tools

Sludge Judge® II sampler, complete unit, 178 ml (6 oz.)/ft, 15 ft (3×5)

Price
$396.63
Log in for availability
Each
Product Details & Documents

The Sludge Judge line of collection tools are dependable and long-lasting.

  • Designed to take accurate readings of settleable solids
  • Ideal for anywhere that accurate sample levels of settleable solids in noncaustic materials are needed
  • Maximum strength and rigidity
  • Treated to reduce deterioration from sun's harmful rays
  • Durable in cold temperature
  • Float valve for easy sample collection and release

Do NOT use for sampling ethanol or ethanol blended fuel. One-year warranty.

To use:
1. Slowly lower the Sludge Judge® to the bottom of the tank. The float valve opens, allowing materials to flow in. When the bottom has been reached and the pipe has filled to the surface level, tug slightly on the rope as the unit is raised. This sets the check valve, trapping the mixture inside.
2. When the unit has been raised clear of the liquid, the amount of solids in the sample can be read using the 1 ft increments marked on the pipe sections. To release the material in the unit, touch the pin extending from the bottom section against a hard surface. This opens the check valve to drain the sample.

Specifications
  • Capacity:
    178 ml (6 oz.)/ft
  • Description:
    Sludge Judge® II sampler, complete unit
  • Length:
    15 ft (3×5)
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Swing sampler, 1.8 - 3.7 m (6 -12')
    Swing sampler, 1.8 - 3.7 m (6 -12')
    11216-508
    Log in for availability
    Each - $442.98

Product Information

  • Catalog #
    Availability
    Price
  • Swing sampler, 2.4 - 7.3 m (8 - 24')
    Swing sampler, 2.4 - 7.3 m (8 - 24')
    13500-384
    Log in for availability
    Each - $544.36

Product Information

  • Catalog #
    Availability
    Price
  • Carrying bag for any Sludge Judge
    Carrying bag for any Sludge Judge
    66175-101
    Log in for availability
    Each - $124.35