VWR® Modular Heating Blocks, Solid
Solid Block, Single, Single, 9.5 x 7.6 x 5.1 cm (33/4 x 3 x 2")
Catalog # 13259-288
Supplier: VWR International
Jump to:
Product Details & Documents
Constructed from a solid anodized aluminum block.
- Now with Best-in-Class, Exclusive 5-Year Warranty
For use as a low-temperature hotplate or for drilling a customized block. Available in single or double block size.
Documents
VWR Laboratory Equipments
Product Literature
Specifications
- Description:Solid Block, Single
- L×W×H:9.5 x 7.6 x 5.1 cm (33/4 x 3 x 2")
- Block size:Single
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



