VWR® Modular Heating Sand Baths
Sand Bath for 6 Block Heater, 6, 14.7 x 28.7 x 6.4 cm (57/8 x 115/16 x 21/2")
Catalog # 13259-270
Supplier: VWR International
Jump to:
Product Details & Documents
For use in heating blocks, these sand baths are ideal for irregular vessels.
- Now with Best-in-Class, Exclusive 5-Year Warranty
Stainless steel construction for superior corrosion resistance. Designed to hold sand, shot, or nonvolatile liquids. Right angle thermometers (61220-740 and 61220-742) have an accuracy rating of ± 1°C.
Documents
13259-262
Images 360
VWR Laboratory Equipments
Product Literature
Specifications
- Description:Sand Bath for 6 Block Heater
- L×W×H:14.7 x 28.7 x 6.4 cm (57/8 x 115/16 x 21/2")
- Block size:6
Accessories
Product Information
- Catalog #AvailabilityPrice
- Sand for Sand Bath, 454 g (1 lb.)
Product Information
- Catalog #AvailabilityPrice
- Stainless Steel Shot for Sand Bath, 454 g (1 lb.)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



