Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

VWR® Modular Heating Sand Baths

Sand Bath for 4 Block Heater, 4, 14.7 x 19.1 x 6.4 cm (57/8 x 71/2 x 21/2")
Catalog # 13259-268
Supplier:   VWR International
VWR® Modular Heating Sand Baths
Catalog # 13259-268
Supplier:  VWR International
VWR® Modular Heating Sand Baths
VWR® Modular Heating Sand Baths

Sand Bath for 4 Block Heater, 4, 14.7 x 19.1 x 6.4 cm (57/8 x 71/2 x 21/2")

Price
$639.98
Log in for availability
Each
Product Details & Documents

For use in heating blocks, these sand baths are ideal for irregular vessels.

  • Now with Best-in-Class, Exclusive 5-Year Warranty

Stainless steel construction for superior corrosion resistance. Designed to hold sand, shot, or nonvolatile liquids. Right angle thermometers (61220-740 and 61220-742) have an accuracy rating of ± 1°C.

Specifications
  • Description:
    Sand Bath for 4 Block Heater
  • L×W×H:
    14.7 x 19.1 x 6.4 cm (57/8 x 71/2 x 21/2")
  • Block size:
    4
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Sand for Sand Bath, 454 g (1 lb.)
    Sand for Sand Bath, 454 g (1 lb.)
    13259-272
    Log in for availability
    Each - $173.66

Product Information

  • Catalog #
    Availability
    Price
  • Stainless Steel Shot for Sand Bath, 454 g (1 lb.)
    Stainless Steel Shot for Sand Bath, 454 g (1 lb.)
    13259-274
    Log in for availability
    Each - $203.95