Security Sample Bags
Product Details & Documents
Reliable sample labelling and safe handling are essential, whether in the laboratory, in quality assurance, or in production. In laboratories, samples and retained samples are routinely sent in security bags and recorded digitally. In industry, eight-digit numbering and tamper-proof closures ensure the reliable traceability of quality samples.
8 digit consecutive numbering for clear identification and complete traceability
- Fill-in fields for clear and structured documentation
- Security seal reliably protects against tampering
- Barcode 128 for fast, automated data capture
- Tear-off tab with control number for easy handling and double security
- Bags are made from 80% recycled material
These security bags are a sophisticated solution for safely transporting, clearly identifying, and fully tracing sensitive samples. The bags and tear-off panel feature eight-digit consecutive numbering. The tamper-proof closure and practical labelling fields meet the highest standards of documentation, security, and efficiency in sample logistics and for retained samples. The bags are also impressive in terms of sustainability, as they are made from 80% recycled material.
Thanks to the fill-in fields for name, batch, customer, location, date, and signature, each sample can be assigned in a structured and traceable manner, thereby minimizing errors. The security seal with visible void marking indicates immediately whether the bag has been opened without authorisation. The integrated barcode with 128 coding enables fast digital processing and reduces sources of error. The tear-off tab with a numbered section also facilitates logging in the system or laboratory book, ensuring full control at all times.
Specifications
- Capacity:2000 ml
- Color:Transparent
- Material:LDPE
- Thickness:0.12 mm
- W×L:245×370 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



