Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Security Sample Bags

Security Sample Bags

1000 ml, 0.12 mm, LDPE, 195×300 mm, Transparent
Catalog # 78649-716
New Product
Supplier:   BURKLE INC
Supplier #:  5344-2100
Security Sample Bags
Catalog # 78649-716
Supplier:  BURKLE INC
New Product
Security Sample Bags

1000 ml, 0.12 mm, LDPE, 195×300 mm, Transparent

Price
$73.14
Log in for availability
Pack of 100
Product Details & Documents

Reliable sample labelling and safe handling are essential, whether in the laboratory, in quality assurance, or in production. In laboratories, samples and retained samples are routinely sent in security bags and recorded digitally. In industry, eight-digit numbering and tamper-proof closures ensure the reliable traceability of quality samples.

  • 8 digit consecutive numbering for clear identification and complete traceability

  • Fill-in fields for clear and structured documentation
  • Security seal reliably protects against tampering
  • Barcode 128 for fast, automated data capture
  • Tear-off tab with control number for easy handling and double security
  • Bags are made from 80% recycled material

These security bags are a sophisticated solution for safely transporting, clearly identifying, and fully tracing sensitive samples. The bags and tear-off panel feature eight-digit consecutive numbering. The tamper-proof closure and practical labelling fields meet the highest standards of documentation, security, and efficiency in sample logistics and for retained samples. The bags are also impressive in terms of sustainability, as they are made from 80% recycled material.

Thanks to the fill-in fields for name, batch, customer, location, date, and signature, each sample can be assigned in a structured and traceable manner, thereby minimizing errors. The security seal with visible void marking indicates immediately whether the bag has been opened without authorisation. The integrated barcode with 128 coding enables fast digital processing and reduces sources of error. The tear-off tab with a numbered section also facilitates logging in the system or laboratory book, ensuring full control at all times.

Specifications
  • Capacity:
    1000 ml
  • Color:
    Transparent
  • Material:
    LDPE
  • Thickness:
    0.12 mm
  • W×L:
    195×300 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.