Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Contec® Compact Bucket Systems

Contec® Compact Bucket Systems

Compact bucket system with PP buckets (three 15 L with QuickTask mop removal tool attached, two 6 L) utility handle, and one debris screen, 3×15 L (3.9 gal.), 2×6 L (1.6 gal.)
Catalog # 78611-982
New Product
Supplier:   Contec
Supplier #:  2942U3BFQ
Contec® Compact Bucket Systems
Catalog # 78611-982
Supplier:  Contec
New Product
Contec® Compact Bucket Systems
Contec® Compact Bucket Systems

Compact bucket system with PP buckets (three 15 L with QuickTask mop removal tool attached, two 6 L) utility handle, and one debris screen, 3×15 L (3.9 gal.), 2×6 L (1.6 gal.)

Price
$2,666.67
Log in for availability
Each
Product Details & Documents

The autoclavable Compact Bucket System is an all-in-one solution to make cleaning and disinfecting easier and more efficient. The cart is designed for use with Contec® mops such as the VertiKlean® MAX™, VertiKlean® MAX™ Sealed Edge, EasyCurve®, and QuickTask™ mopping systems.

  • On-cart storage for two mop handles and frames allows convenient storage and keeps mops out of the way

  • Mop holders keep mops securely in place when changing locations
  • Improved castors and connections significantly reduces noise during use, allowing more durable attachments with less 'rattle'
  • Compact polypropylene buckets with integral drip cap stay in place while in use, preventing drips between the buckets and floor
  • Buckets can hold a curved or flat wringer for curved or flat mops
  • Integral mop head removal tool or optional hands-free mop head removal tool allows easy removal of mop heads
  • 100% autoclavable, electropolished stainless steel cart is safe for autoclave at 121 °C for 30 minutes
  • Cart can be used in the most critical environments, and is compatible with most cleanroom disinfectants and cleaners
  • Utility handle basket holds 2×6 liter buckets; providing additional storage for clean mop heads, solution bottles, wipes, and other cleaning supplies

The stainless steel cart is available in multiple configurations to meet the unique needs of any environment. It is available with either two or three autoclavable buckets and a utility cart handle. Each cart is fitted with quiet, easy to move casters that lock in place when needed. The utility handle allows two small buckets (1.6 gallon) or one large bucket (3.9 gallon) to be positioned on the handle, providing additional storage for extra supplies such as clean mop heads, solution spray bottles, wipes, and other items as needed.

The cart frame features an integrated mop head removal tool on the front for easy, hands-free removal of a VertiKlean® MAX™ or VertiKlean® MAX™ Sealed Edge mop head. An optional hands-free removal tool is also available for both the VertiKlean® MAX mop heads and the QuickTask™ mop heads. Two mop holders with mop brace and handle clasps on either side of the cart keep the mop in position and allow for convenient mop storage during transport.

The systems are provided with stainless steel debris screens. The screen is positioned in the base of the clean and rinse buckets and prevents the mop from touching the bottom of the bucket where unwanted contaminants settle.

Specifications
  • Capacity:
    3×15 L (3.9 gal.), 2×6 L (1.6 gal.)
  • Description:
    Compact bucket system with PP buckets (three 15 L with QuickTask mop removal tool attached, two 6 L) utility handle, and one debris screen
Accessories

Product Information

  • Catalog #
    Color
    Capacity
    Availability
    Price
  • Red, blue and gray polypropylene autoclavable buckets
    Red, blue and gray polypropylene autoclavable buckets
    76199-896
    Assorted
    15 L (3.9 gal.)
    Log in for availability
    Case of 3 - $170.00

Product Information

  • Catalog #
    Material
    For Use With
    Availability
    Price
  • Flat Mop Wringer
    Flat Mop Wringer
    76199-932
    Stainless steel
    VertiKlean® MAX™ and QuickTask™ Mops (15 l (3.9 gal.) and 25 l (6.5 gal.) Buckets)
    Log in for availability
    Case of 1 - $420.00

Product Information

  • Catalog #
    Color
    Capacity
    Availability
    Price
  • Polypropylene 6L utility bucket
    Polypropylene 6L utility bucket
    76199-890
    Blue
    6 L (1.6 gal.)
    Log in for availability
    Case of 2 - $75.80

Product Information

  • Catalog #
    Availability
    Price
  • VertiKlean® MAX hands-free mop removal tool for compact bucket system
    VertiKlean® MAX hands-free mop removal tool for compact bucket system
    76311-188
    Log in for availability
    Case of 1 - $344.00

Product Information

  • Catalog #
    Availability
    Price
  • QuickTask™ hands-free removal tool and bag holder
    QuickTask™ hands-free removal tool and bag holder
    76480-376
    Log in for availability
    Each - $348.00

Product Information

  • Catalog #
    Dimensions
    Availability
    Price
  • Cleanroom disposal bag
    Cleanroom disposal bag
    76313-918
    660×457 mm (26×18")
    Log in for availability
    Case of 20 - $404.00

Product Information

  • Catalog #
    Availability
    Price
  • Stainless Steel Connecting Kit for Multi-Bucket System
    Stainless Steel Connecting Kit for Multi-Bucket System
    89073-986
    Log in for availability
    Each - $97.10

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel debris screen for 15L polypropylene buckets
    Stainless steel debris screen for 15L polypropylene buckets
    76199-892
    Log in for availability
    Case of 2 - $175.00

Product Information

  • Catalog #
    Material
    For Use With
    Availability
    Price
  • Curved Mop Wringer
    Curved Mop Wringer
    76199-888
    Stainless steel
    EasyCurve® Mops (15 l (3.9 gal.) and 25 l (6.5 gal.) Buckets)
    Log in for availability
    Case of 1 - $468.00

Product Information

  • Catalog #
    Capacity
    Availability
    Price
  • Bucket bag liners for polypropylene buckets, irradiated
    Bucket bag liners for polypropylene buckets, irradiated
    76199-894
    15 L (3.9 gal.)
    Log in for availability
    Case of 60 - $418.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.